Shop All Bird Repellers
Bird Barrier
Net, Heavy Duty, Stone, 3/4", 50 x 100 ft.
Mfr # N1X-S240
Zoro # G4416846
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 100 ft
- Overall Length 50 ft
- Color Beige
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1X-S240
- Zoro # G4416846
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 100 ft |
Overall Length | 50 ft |
Mesh Net Size | 3/4 in |
Details
Item | Net,Heavy Duty,Stone,3/4",50 x 100 ft. |
Material | Polyethylene |
Color | Beige |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Features | Nearly Invisible in Most Situations |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Targeted Animals | Sparrows, Swallows |
Includes Mounting Hardware | Yes |
Bird Pressure | Heavy |
Product Type | Bird Repellent Netting |
Coverage Area | 5,000 sq ft |
Description
Net,Heavy Duty,Stone,3/4 In.,50 x 100 ft., Product Type Bird Repellent Netting, Coverage Area 5,000 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 100 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Hose Kit, 4 In. x 10 Ft., For F601S (441166)
- LANDSCAPERS SELECT Guide Hose Deluxe Plastic (GM-203)
- CORONA TOOLS High Performance Vine Lopper, 19" (AL 8321)
- A & I PRODUCTS Fuel Tank Bushing 1" x1" x0.65" (A-B1AC17)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-gc20)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- BIRD BARRIER Pigeon Trap, Knock Down, w/Shade (TT-SW05)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- Bird Barrier Bird Repellers