Shop All Bird Repellers
Bird Barrier
Net, Heavy Duty, Stone, 3/4", 25 x 75 ft.
Mfr # N1X-S130
Zoro # G4416870
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 75 ft
- Color Beige
- Overall Length 25 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1X-S130
- Zoro # G4416870
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 75 ft |
Overall Length | 25 ft |
Mesh Net Size | 3/4 in |
Details
Item | Net,Heavy Duty,Stone,3/4",25 x 75 ft. |
Material | Polyethylene |
Color | Beige |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Includes Mounting Hardware | Yes |
Targeted Animals | Sparrows, Swallows |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Features | Nearly Invisible in Most Situations |
Bird Pressure | Heavy |
Product Type | Bird Repellent Netting |
Coverage Area | 1,875 sq ft |
Description
Net,Heavy Duty,Stone,3/4 In.,25 x 75 ft., Product Type Bird Repellent Netting, Coverage Area 1,875 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 3/4 in, Overall Length 25 ft, Overall Width 75 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- YARDGARD Chain Link Tension Band, 1-7/8" (328523C)
- VOLUNTARY PURCHASING GROUP SPREADER STICKER (FH31061)
- AMERICAN WIRE TIE Wire Ties, 30" 165 Ga B/A , 2M/Bd, 2000PK (16BA30-DOMNY)
- BIRD BARRIER Bird Slide, Beige, 0.4 lb., 5 ft. L, PK12 (SL-5B80)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g500)
- BIRD BARRIER Pigeon Trap, Knock Down, w/Shade (TT-SW05)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g250)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp20)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- Bird Barrier Bird Repellers