Shop All Bird Repellers
Bird Barrier
Net, Heavy Duty, Stone, 3/4", 25 x 50 ft.
Mfr # N1X-S120
Zoro # G4416889
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 ft
- Overall Width 50 ft
- Color Beige
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1X-S120
- Zoro # G4416889
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 25 ft |
Overall Width | 50 ft |
Mesh Net Size | 3/4 in |
Details
Item | Net,Heavy Duty,Stone,3/4",25 x 50 ft. |
Color | Beige |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Material | Polyethylene |
Includes Mounting Hardware | Yes |
Bird Pressure | Heavy |
Features | Nearly Invisible in Most Situations |
Coverage Area | 1,250 sq ft |
Product Type | Bird Repellent Netting |
Targeted Animals | Sparrows, Swallows |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Description
Net,Heavy Duty,Stone,3/4 In.,25 x 50 ft., Product Type Bird Repellent Netting, Coverage Area 1,250 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 3/4 in, Overall Length 25 ft, Overall Width 50 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Bed Bug Spray, Deltamethrin, 1gal. (207-W1G)
- SWEENEYS Victor Mole and Gopher Poison Peanut, Granular, Solid, Garlic, BlackDark Gray, 6 oz Container (M6006)
- LUSTER LEAF Mole and Gopher Garlic Repellents, Pack of 12 (GM-12)
- A & I PRODUCTS Pulley, Flat Idler 0" x0" x0" (A-B1EM95)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CG40)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- BIRD BARRIER Bird Repellent, 7" L, Purple (td-av30)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb15)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Fasteners, 3" L, Silver, PK5 (tg-f10)
- BIRD-X Remote Speaker (BXP-ES)
- Bird Barrier Bird Repellers