Shop All Bird Repellers
Bird Barrier
Net, Heavy Duty, Stone, 3/4", 25 x 25 ft.
Mfr # N1X-S110
Zoro # G4416898
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Overall Length 25 ft
- Color Beige
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1X-S110
- Zoro # G4416898
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 25 ft |
Overall Length | 25 ft |
Mesh Net Size | 3/4 in |
Details
Item | Net,Heavy Duty,Stone,3/4",25 x 25 ft. |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Color | Beige |
Material | Polyethylene |
Targeted Animals | Sparrows, Swallows |
Product Type | Bird Repellent Netting |
Features | Nearly Invisible in Most Situations |
Includes Mounting Hardware | Yes |
Coverage Area | 625 sq ft |
Bird Pressure | Heavy |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Description
Net,Heavy Duty,Stone,3/4 In.,25 x 25 ft., Product Type Bird Repellent Netting, Coverage Area 625 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 3/4 in, Overall Length 25 ft, Overall Width 25 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- PLANO Rustrictor 3700 Deep Stowaway (PLASV373)
- CLASSIC ACCESSORIES Island Left/Right Grill Cover, Beige, Large (55-626-041501-00)
- BIRD BARRIER Net, Heavy Duty, Black, 3/4", 100 x 100 ft. (N1X-B310)
- BIRD BARRIER Starling Trap (TT-ST10)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g250)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- Bird Barrier Bird Repellers