Shop All Bird Repellers
Bird Barrier
Net, Heavy Duty, Black, 3/4", 50 x 75 ft.
Mfr # N1X-B230
Zoro # G4416925
product price: $1,650.99
/ea
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 75 ft
- Color Black
- Overall Length 50 ft
- Material Polyethylene
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1X-B230
- Zoro # G4416925
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 75 ft |
Overall Length | 50 ft |
Mesh Net Size | 3/4 in |
Details
Item | Net,Heavy Duty,Black,3/4",50 x 75 ft. |
Color | Black |
Material | Polyethylene |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 3,750 sq ft |
Product Type | Bird Repellent Netting |
Bird Pressure | Heavy |
Targeted Animals | Sparrows, Swallows |
Includes Mounting Hardware | Yes |
Features | Nearly Invisible in Most Situations |
Description
Net,Heavy Duty,Black,3/4 In.,50 x 75 ft., Product Type Bird Repellent Netting, Coverage Area 3,750 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 75 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON INDUSTRIES Propane Tank, 20 lb Tank, Steel (281247P)
- POLLAK Pollak 12-906P 9-Way Connector - Trailer End (12-906P)
- VALTERRA VIPER EXTENSION HOSE, 10 (D04-0410)
- TRUE TEMPER Telescoping Auto Snow Brush, 52" (ABTT5212)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Bird Netting Spike, 1/4" L, Silver, PK100 (ni-sp00)
- BIRD BARRIER Net, Heavy Duty, Black, 3/4", 25 x 25 ft. (N1X-B110)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- BIRD BARRIER Bird Scare Octopus (SD-OC10)
- Bird Barrier Bird Repellers