Shop All Bird Repellers
Bird Barrier
Net, Heavy Duty, Black, 3/4", 50 x 50 ft.
Mfr # N1X-B220
Zoro # G4416931
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 50 ft
- Overall Width 50 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1X-B220
- Zoro # G4416931
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Width | 50 ft |
Mesh Net Size | 3/4 in |
Details
Item | Net,Heavy Duty,Black,3/4",50 x 50 ft. |
Color | Black |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Material | Polyethylene |
Features | Nearly Invisible in Most Situations |
Targeted Animals | Sparrows, Swallows |
Includes Mounting Hardware | Yes |
Bird Pressure | Heavy |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Product Type | Bird Repellent Netting |
Coverage Area | 2,500 sq ft |
Description
Net,Heavy Duty,Black,3/4 In.,50 x 50 ft., Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- TORO Sprinkl Shrub Body Only (53299)
- SPECTRACIDE Termite Killing Foam, 16 oz, Spray Can (53370)
- FIMCO Fimco Grommet (5075018)
- BIRD BARRIER Netting Bracket, 1-1/2" L, Silver, PK100 (ni-gc30)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER EZ Catch Bird Trap, Large, 24" x 24" (TT-E2424)
- BIRD BARRIER Bird Coil, Stainless Steel, 5" x 25 ft. (CO-5000)
- BIRD BARRIER Bird Scare Eye Balloon, Yellow (SD-SE10)
- BIRD BARRIER Birdwire, Stainless Steel, 1000 ft. (BW-W030)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- Bird Barrier Bird Repellers