Shop All Bird Repellers
Bird Barrier
Net, Heavy Duty, Black, 3/4", 25 x 50 ft.
Mfr # N1X-B120
Zoro # G4416959
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 50 ft
- Color Black
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Material Polyethylene
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1X-B120
- Zoro # G4416959
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 50 ft |
Overall Length | 25 ft |
Mesh Net Size | 3/4 in |
Details
Item | Net,Heavy Duty,Black,3/4",25 x 50 ft. |
Color | Black |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Material | Polyethylene |
Product Type | Bird Repellent Netting |
Includes Mounting Hardware | Yes |
Features | Nearly Invisible in Most Situations |
Targeted Animals | Sparrows, Swallows |
Bird Pressure | Heavy |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 1,250 sq ft |
Description
Net,Heavy Duty,Black,3/4 In.,25 x 50 ft., Product Type Bird Repellent Netting, Coverage Area 1,250 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 25 ft, Overall Width 50 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE Bar Harb 16Qt Pot Soil (BH16)
- KOHLER D/D Element Air Filter (32 083 03-S)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8005VS)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X36)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Bird Netting Spike, 1/4" L, Silver, PK100 (ni-sp00)
- BIRD BARRIER Marlin Spike (TO-MS05)
- BIRD BARRIER Bird Shock Charger, 120V, Large (BS-CP25)
- BIRD BARRIER Eye Bolt, w/Nut, Galvanized, PK20 (NB-EB10)
- BIRD-X Extra Wide Stainless Steel Spikes, 24ft. (EWS-24)
- Bird Barrier Bird Repellers