Shop All Bird Repellers
Bird Barrier
Mist Net, 8 x 30 ft.
Mfr # N8-MN15
Zoro # G4416329
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30 ft
- For Use On Deployment Speed; Effectiveness; Rigidity; Strength
- Overall Length 8 ft
- Standards NFPA 701
- Product Type Mist Netting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # N8-MN15
- Zoro # G4416329
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 30 ft |
Overall Length | 8 ft |
Details
Item | Mist Net |
For Use On | Deployment Speed; Effectiveness; Rigidity; Strength |
Standards | NFPA 701 |
Product Type | Mist Netting |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 240 sq ft |
Features | No More Un-Bundling a Tangled Net and Attaching it to the Pole Every Time, Removable Top Pole Which Allows the Operator to Simply Unroll the Net |
Targeted Animals | Birds |
Description
Mist Net, Product Type Mist Netting, Coverage Area 240 sq ft, Overall Length 8 ft, Overall Width 30 ft, Targeted Animals Birds, Features No More Un-Bundling a Tangled Net and Attaching it to the Pole Every Time, Removable Top Pole Which Allows the Operator to Simply Unroll the Net, For Use On Deployment Speed; Effectiveness; Rigidity; Strength, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM ONE TOUCH RAINWAND 30"" (10-14800)
- STENS New Oem Carburetor Kit 615-133 For Zama C1Q-E3, C1Q-E4 Z000-001-K004-A (615-133)
- UFP RETAIL 6x6 COP Vic Cedar Cap (72219)
- TURFEX Nozzle Boom Option US200 Sprayer, 2 Nzzl (PBA-22)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- BIRD BARRIER Bird Scare Octopus (SD-OC10)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- BIRD BARRIER Bird Slide, Beige, 8 lb., 5 ft. L, PK3 (SL-5B15)
- BIRD-B-GONE BIRD SPIKE 5"" SS 20 CT. (MM2001-5/20)
- Bird Barrier Bird Repellers