Shop All Bird Repellers
Bird Barrier
Girder Clamp, 3" L, Metal, PK10
Mfr # nb-gc00
Zoro # G7126170
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 3.15 lb
- Overall Length 3 in
- Color Silver
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # nb-gc00
- Zoro # G7126170
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 3 in |
Overall Width | 2 in |
Overall Height | 3 in |
Depth | 3 in |
Height | 3 in |
Width | 2 in |
Details
Item | Girder Clamp |
Used For | Netting |
Weight | 3.15 lb |
Color | Silver |
Application Method | Screwed to Surface |
Material | Stainless Steel |
For Use On | Beams, Steel |
Product Type | Girder Clamp |
Features | Bolt on an I-Beam or Flat Steel and Attach Your Cable or Turnbuckle Directly to It |
Description
Girder Clamp, Product Type Girder Clamp, Material Stainless Steel, Color Silver, Depth 3 in, Width 2 in, Height 3 in, Features Bolt on an I-Beam or Flat Steel and Attach Your Cable or Turnbuckle Directly to It, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (GH-3504-0EGH)
- KOHLER Spring Linkage (14 089 63-S)
- A.R. NORTH AMERICA Spring, AR1343580 (AR1343580)
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V (DCST970B)
- BIRD BARRIER Birdwire, Stainless Steel, 250 ft. (BW-W010)
- BIRD BARRIER Birdwire, Stainless Steel, 500 ft. (BW-W020)
- BIRD BARRIER Mist Net, 8 x 30 ft. (N8-MN15)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g200)
- BIRD BARRIER Bird Shock Charger, 12V, Small Solar (BS-CS30)
- BIRD-X Bird Repeller, Electronic, 120dB, 20W (BB-PRO)
- Bird Barrier Bird Repellers