Shop All Bird Repellers
Bird Barrier
Flex Track Lead Out Wire, Gray, 50 ft.
Mfr # BS-LW15
Zoro # G4417850
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 2.45 lb
- Material Copper
- Color Gray
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-LW15
- Zoro # G4417850
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 6 1/2 in |
Overall Height | 4 in |
Length | 50 ft |
Wire Size | 14 ga |
Details
Item | Lead Out Wire |
Used For | Bird Control |
Weight | 2.45 lb |
Material | Copper |
Color | Gray |
For Use On | Any Surface, Beams, Ledges, Parapets, Roof Peaks |
Coverage | 250 ft |
Form | Roll |
Application Method | Crimp, Cut, Strip |
Product Type | Lead Wire |
Wire Color | Gray |
Description
Lead Out Wire, Product Type Lead Wire, Wire Color Gray, Wire Size 14 ga, Length 50 ft, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cup-Deck Lift Pivo (748-04069A)
- MTD Bearing-Ball (941-05042)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Set of Two (QM918873)
- BULLY TOOLS 14-tine Rake with 58"L Fiberglass Handle (92311)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Red (ee-1wr)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g250)
- BIRD BARRIER Mist Net Kit, 28 ft. Poles (N8-MNK12)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g500)
- BIRD BARRIER Stealth Net, Stone, 1-1/8", 25 x 25 ft. (N2-S110)
- Bird Barrier Bird Repellers