Shop All Bird Repellers
Bird Barrier
Flex Track Lead Out Wire, Black, 50 ft.
Mfr # BS-LW10
Zoro # G4417869
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 2.45 lb
- Color Black
- Material Copper
- Coverage 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-LW10
- Zoro # G4417869
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 4 in |
Overall Length | 6 1/2 in |
Overall Width | 6 1/2 in |
Length | 50 ft |
Wire Size | 14 ga |
Details
Item | Lead Out Wire |
Used For | Bird Control |
Weight | 2.45 lb |
Color | Black |
Material | Copper |
Coverage | 250 ft |
Form | Roll |
For Use On | Any Surface, Beams, Ledges, Parapets, Roof Peaks |
Application Method | Crimp, Cut, Strip |
Product Type | Lead Wire |
Wire Color | Black |
Description
Lead Out Wire, Product Type Lead Wire, Wire Color Black, Wire Size 14 ga, Length 50 ft, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASTAR 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (JE3103)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- ECHO String Trimmer, 59" Shaft L (PE-2620S)
- YO-HO TOOLS MAVRIK STONE FORK 6 TINE (24200)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F2100)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 6 ft. (DD-6000)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- BIRD BARRIER Birdwire, Stainless Steel, 250 ft. (BW-W010)
- BIRD-X Bird Repeller, 110 Vac (BXP PRO 1)
- Bird Barrier Bird Repellers