Shop All Bird Repellers
Bird Barrier
Flex Track Lead Out Wire, Beige, 250 ft.
Mfr # BS-LW60
Zoro # G4417835
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 12.8 lb
- Form Roll
- Application Method Crimp, Cut, Strip
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-LW60
- Zoro # G4417835
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 6 in |
Overall Length | 8 1/2 in |
Overall Width | 8 1/2 in |
Wire Size | 14 ga |
Length | 250 ft |
Details
Item | Lead Out Wire |
Used For | Bird Control |
Weight | 12.8 lb |
Form | Roll |
Application Method | Crimp, Cut, Strip |
Material | Copper |
For Use On | Any Surface, Beams, Ledges, Parapets, Roof Peaks |
Coverage | 250 ft |
Color | Beige |
Product Type | Lead Wire |
Wire Color | Beige |
Description
Lead Out Wire, Product Type Lead Wire, Wire Color Beige, Wire Size 14 ga, Length 250 ft, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Water Outlet Kit (201497GS)
- BRIGGS & STRATTON Drive Cable (7103990YP)
- BRIGGS & STRATTON Pulley, Idler - 3.12 OD (1728000SM)
- HYDROFARM Green Premium Saucer, 12", PK10 (HGS12P)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp20)
- BIRD BARRIER Birdwire, Stainless Steel, 500 ft. (BW-W020)
- BIRD BARRIER Net Ring Tool (TH-1000)
- Bird Barrier Bird Repellers