Shop All Bird Repellers
Bird Barrier
Flame Proof Net, Black, 3/4", 25 x 25 ft.
Mfr # N1F-B110
Zoro # G4416995
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards NFPA 701
- Overall Width 25 ft
- For Use On Aircraft Hangars; Condos/Apartments; Hotels; Warehouses
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1F-B110
- Zoro # G4416995
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 25 ft |
Overall Length | 25 ft |
Mesh Net Size | 3/4 in |
Details
Item | Flame Proof Net,Black,3/4",25 x 25 ft. |
Color | Black |
Standards | NFPA 701 |
For Use On | Aircraft Hangars; Condos/Apartments; Hotels; Warehouses |
Material | Polyethylene |
Coverage Area | 625 sq ft |
Includes Mounting Hardware | Yes |
Features | Nearly Invisible in Most Situations |
Resistance Properties | Flame Resistant |
Targeted Animals | Sparrows, Swallows |
Bird Pressure | Heavy |
Product Type | Bird Repellent Netting |
Description
Flame Proof Net,Black,3/4 In.,25 x 25 ft., Product Type Bird Repellent Netting, Coverage Area 625 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 25 ft, Overall Width 25 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Aircraft Hangars; Condos/Apartments; Hotels; Warehouses, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Gun, Metric, 4000 PSI (99023741)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-8X10)
- STENS Inner Wire Length 100', For Use With 7/32" Od Conduit Lawn Mowers (295-063)
- STENS Carburetor Gasket Set For Honda Gx110, Gx120, Gx160 And Gx200; 485-004 (485-004)
- BIRD BARRIER Starling Trap (TT-ST10)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-s100)
- BIRD BARRIER Bird Shock Charger, 120V, Large (BS-CP25)
- BIRD BARRIER Bird Trap, 16" L, Silver (tt-sp10)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR 20CT (MM2000-5/20)
- Bird Barrier Bird Repellers