Shop All Bird Repellers
Bird Barrier
Fasteners, 2-1/2" L, Silver, PK5
Mfr # tg-f05
Zoro # G7120808
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 0.55 lb
- For Use On Beams, Ledges, Parapets, Railings, Signs
- Overall Width 2 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tg-f05
- Zoro # G7120808
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 3/4 in |
Overall Length | 2 1/2 in |
Width | 2 1/2 in |
Height | 3/4 in |
Depth | 2 1/2 in |
Details
Item | Fasteners |
Used For | Bird Control |
Weight | 0.55 lb |
For Use On | Beams, Ledges, Parapets, Railings, Signs |
Material | Stainless Steel |
Color | Silver |
Application Method | Screwed to Any Surface |
Product Type | Magnet Fasteners |
Features | For Steel Surfaces, Choose the Magnetic Base with the O-Ring, For Wood, Use the Screw/Nail Kit, To Glue to a Surface, Add the Flat Disk for Maximum Adhesion |
Description
Fasteners, Product Type Magnet Fasteners, Material Stainless Steel, Color Silver, Depth 2 1/2 in, Width 2 1/2 in, Height 3/4 in, Features For Steel Surfaces, Choose the Magnetic Base with the O-Ring, For Wood, Use the Screw/Nail Kit, To Glue to a Surface, Add the Flat Disk for Maximum Adhesion, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wheel Assembly - Front (1401381601MA)
- BRIGGS & STRATTON Outlet Housing Gasket (820093)
- LOGO BRANDS Dallas Cowboys Micro Plush Football (609-93MCS-1)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141042)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets (N8-MNK8)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER Bird Slide, Gray, 1 lb., 5 ft. L, PK10 (SL-5G90)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp15)
- BIRD BARRIER Mist Net Kit, 28 ft. Poles (N8-MNK12)
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- Bird Barrier Bird Repellers