Shop All Eye Bolts
Bird Barrier
Eye Bolt Steel, 50 PK
Mfr # nb-se10
Zoro # G7137669
product price: $27.95
/pk 50, $0.56/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 2.2 lb
- System of Measurement Inch
- Material Steel
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # nb-se10
- Zoro # G7137669
- Country of Origin United States
- Category Eye Bolts
Dimensions
Overall Length | 1 in |
Overall Height | 2 1/4 in |
Overall Width | 1 in |
Width | 1 in |
Depth | 1 in |
Height | 2 1/4 in |
Details
Item | Eye Bolt |
Used For | Netting |
Weight | 2.2 lb |
System of Measurement | Inch |
Material | Steel |
Color | Silver |
Application Method | Screwed to Surface |
For Use On | Wood |
Features | Ideal for Cable Ends and Corners When Anchoring in Wood |
Product Type | Screw Eye |
Description
Screw Eye, Product Type Screw Eye, Material Stainless Steel, Color Silver, Depth 1 in, Width 1 in, Height 2 1/4 in, Features Ideal for Cable Ends and Corners When Anchoring in Wood, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Blue (152180)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020320132)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.025.0300)
- BOSTITCH Collated Framing Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS-316)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-4-1/2)
- KEN FORGING Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M24)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0150)
- KEN FORGING Machinery Eye Bolt With Shoulder, 72-6, 95 mm Shank, 73 mm ID, Steel, Plain (M45)
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- Bird Barrier Eye Bolts