Shop All Eye Bolts
Bird Barrier
Eye Bolt Steel, 20 PK
Mfr # ni-se20
Zoro # G7122390
original price:
$16.99
15% off
new price: $14.39
/pk 20, $0.72/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 0.45 lb
- System of Measurement Inch
- Material Steel
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ni-se20
- Zoro # G7122390
- Country of Origin United States
- Category Eye Bolts
Dimensions
Overall Length | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1 1/2 in |
Depth | 1/2 in |
Height | 1 1/2 in |
Width | 1/2 in |
Details
Item | Eye Bolt |
Used For | Netting |
Weight | 0.45 lb |
System of Measurement | Inch |
Material | Steel |
Color | Silver |
Application Method | Screw Directly Into Wood or Use With An Anchor for Masonry |
For Use On | Wood |
Product Type | Screw Eye |
Description
Screw Eye, Product Type Screw Eye, Material Stainless Steel, Color Silver, Depth 1/2 in, Width 1/2 in, Height 1 1/2 in, Features Not Applicable, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Black Oxide, 2 PK (40502)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01209.062.0600)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- BIRD BARRIER Eye Bolt Steel, 50 PK (nb-se10)
- PROSOURCE Screw Eye Sm 3/16X1-3/16 Zinc (LR-225-PS)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/4 in Shank, Steel (9900208)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0200)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1010x36)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 6 in Shank, 2 in ID, Stainless Steel, Plain (N2010-SS-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, M6-1.00, 25.4 mm Shank, 19 mm ID, Steel, Plain (M6)
- Bird Barrier Eye Bolts