Shop All Eye Bolts
Bird Barrier
Eye Bolt Steel, 100 PK
Mfr # ni-ns10
Zoro # G7128167
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 0.8 lb
- System of Measurement Inch
- Material Steel
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ni-ns10
- Zoro # G7128167
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 1/4 in |
Overall Width | 1/4 in |
Overall Height | 1 1/2 in |
Depth | 1/4 in |
Width | 1/4 in |
Height | 1 1/2 in |
Details
Item | Eye Bolt |
Used For | Netting |
Weight | 0.8 lb |
System of Measurement | Inch |
Material | Steel |
Color | Silver |
For Use On | Masonry, Wood |
Application Method | Screw Directly Into Wood or Use With An Anchor for Masonry |
Features | Screw Directly Into Wood, Use with an Anchor for Masonry |
Product Type | Screw Eye |
Compatible with Manufacturer Part Number | TB-SP10 |
Description
Screw Eye, Product Type Screw Eye, Material Stainless Steel, Color Silver, Depth 1/4 in, Width 1/4 in, Height 1 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number TB-SP10, Features Screw Directly Into Wood, Use with an Anchor for Masonry, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Double Lag Shield, 7/8" Dia, 2-1/2" L, Alloy Steel Plain, 10 PK (6208000)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, Steel, Galvanized (N2005-4-1/2)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- BIRD BARRIER Eye Bolt Steel, 50 PK (nb-se10)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51704)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, Stainless Steel, Plain (N2028-SS-12)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4-SS)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- NATIONAL MFG SALES No. 8 1.62 in. Polished Brass Screw Eye, 3PK (5700869)
- Bird Barrier Eye Bolts