Shop All Bird Repellers
This Product is Discontinued
Bird Barrier
Eagle Eye Deterrent, 8-1/2" L, Silver (Discontinued)
Mfr # ee-1ws
Zoro # G7126913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Used For Bird Control
- Weight 3.5 lb
- Form Cone
- Material Plastic
- Application Method Screwed to Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # ee-1ws
- Zoro # G7126913
- Country of Origin Saudi Arabia
- Category Bird Repellers
Dimensions
Overall Width | 8 1/2 in |
Overall Length | 8 1/2 in |
Overall Height | 11 in |
Overall Depth | 8 1/2 in |
Details
Item | Eagle Eye Deterrent |
Used For | Bird Control |
Weight | 3.5 lb |
Form | Cone |
Material | Plastic |
Application Method | Screwed to Surface |
Coverage | 200 ft |
Includes | Bent Tube, Hardware Kit, Mounting Bracket, Straight Tube |
Color | Silver |
For Use On | Court Yards, Open Spaces, Rooftops |
Housing Color | Silver |
Description
Eagle Eye Deterrent, For Use On Court Yards, Open Spaces, Rooftops, Housing Color Silver, Includes Bent Tube, Hardware Kit, Mounting Bracket, Straight Tube, Overall Depth 8 1/2 in, Overall Height 11 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.