Shop All Bird Repellers
Bird Barrier
Eagle Eye Deterrent, 8-1/2" L, Red
Mfr # ee-1wr
Zoro # G7133907
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 3.5 lb
- Overall Width 8 1/2 in
- Form Cone
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ee-1wr
- Zoro # G7133907
- Country of Origin Saudi Arabia
- Category Bird Repellers
Dimensions
Overall Width | 8 1/2 in |
Overall Length | 8 1/2 in |
Overall Height | 11 in |
Overall Depth | 8 1/2 in |
Details
Item | Eagle Eye Deterrent |
Used For | Bird Control |
Weight | 3.5 lb |
Form | Cone |
Material | Plastic |
Color | Red |
Application Method | Screwed to Surface |
Coverage | 200 ft |
For Use On | Court Yards, Open Spaces, Roof Tops |
Includes | Bent Tube, Hardware Kit, Mounting Bracket, Straight Tube |
Product Type | Wind-Driven Kit |
Coverage Area | 18.58 sq ft |
Housing Color | Red |
Targeted Animals | Birds |
Includes Mounting Hardware | Yes |
Housing Material | Plastic |
Description
Eagle Eye Deterrent, Coverage Area 18.58 sq ft, For Use On Court Yards, Open Spaces, Roof Tops, Housing Color Red, Housing Material Plastic, Includes Bent Tube, Hardware Kit, Mounting Bracket, Straight Tube, Includes Mounting Hardware Yes, Overall Depth 8 1/2 in, Overall Height 11 in, Overall Width 8 1/2 in, Product Type Wind-Driven Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Log Carrier, Canvas, 35 x 14 in (C390)
- ADVION Insect Granule (25lb) (53202)
- CLASSIC ACCESSORIES Medium Square Hot Tub Cover, Grey (55-885-035101-EC)
- BRUSH GRUBBER Shrub/Clump Grubber (BG-16)
- BIRD BARRIER Sparrow Trap Door, w/Audio (TT-SP20)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets (N8-MNK8)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 8 ft. (DD-8000)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-s100)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft., Weight: 9.6 lb (BP-S4250)
- DALEN ORNAMENT OWL PLASTIC 16"" (OW-6)
- Bird Barrier Bird Repellers