Shop All Bird Repellers
Bird Barrier
Eagle Eye Deterrent, 7-1/2" L, Gold
Mfr # ee-1pg
Zoro # G7131341
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 6 lb
- Overall Width 7 1/2 in
- Color Gold
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ee-1pg
- Zoro # G7131341
- Country of Origin Saudi Arabia
- Category Bird Repellers
Dimensions
Overall Width | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Height | 11 in |
Overall Depth | 7 1/2 in |
Details
Item | Eagle Eye Deterrent |
Used For | Bird Control |
Weight | 6 lb |
Color | Gold |
For Use On | Court Yards, Open Spaces, Roof Tops |
Material | Plastic |
Application Method | Screwed to Surface |
Includes | Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Straight Tube, Weatherproof Electrical Housing |
Form | Cone |
Coverage | 200 ft |
Product Type | Eagle Eye Kit |
Includes Mounting Hardware | Yes |
Targeted Animals | Birds |
Housing Color | Gold |
Coverage Area | 18.58 sq ft |
Voltage | 110 V AC |
Housing Material | Plastic |
Description
Eagle Eye Deterrent, Coverage Area 18.58 sq ft, For Use On Court Yards, Open Spaces, Roof Tops, Housing Color Gold, Housing Material Plastic, Includes Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Straight Tube, Weatherproof Electrical Housing, Includes Mounting Hardware Yes, Overall Depth 7 1/2 in, Overall Height 11 in, Overall Width 7 1/2 in, Product Type Eagle Eye Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- MI-T-M Pump (3-0202)
- BRIGGS & STRATTON INSULATOR (691972)
- MIRACLE-GRO Potting Mix Afrviolt 8Qt (72678430)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F110)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F1100)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- BIRD BARRIER Pigeon Trap, w/Shade, Water and Feeder (TT-SW20)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- BIRD-X Bird Repellent, Bird Stop (BS-GAL)
- Bird Barrier Bird Repellers