Shop All Bird Repellers
Bird Barrier
Dura - Spike Xtra-Wide Kit w/Bond (24ft)
Mfr # BP-S624
Zoro # G610866031
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 1/2 in
- Overall Length 24 ft
- Overall Width 8 in
- Product Type Bird Repellent Spikes
- Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Vultures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-S624
- Zoro # G610866031
- Country of Origin Taiwan, Province of China
- Category Bird Repellers
Dimensions
Overall Height | 4 1/2 in |
Overall Length | 24 ft |
Overall Width | 8 in |
Details
Item | Bird Repellent Spikes |
Product Type | Bird Repellent Spikes |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Vultures |
Number of Mounting Holes | 15 |
Base Material | Stainless Steel |
Spike Material | Stainless Steel |
Spike Color | Silver |
Description
Dura - Spike Xtra-Wide Kit w/Bond (24ft)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cane Bolt, 1/2 In. W, Black (4PB59)
- MTD Throttle Trigger (731-04970B-10)
- AIC REPLACEMENT PARTS 42 Mower Rebuild Kit LA100 LA105 LA110 LA115 LA115 LA120 LA125 LA135 GY22172 (AY-LAB40-0057)
- AMERICAN FIRE GLASS 41.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-36)
- BIRD BARRIER Bird Scare Flash Tape, 1/2" x 300 ft. (SD-FT30)
- BIRD BARRIER Stealth Net, Stone, 1-1/8", 25 x 25 ft. (N2-S110)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Color: Silver (BP-S4100)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp15)
- BIRD BARRIER T-Connectors, 1 1/4 in H, 3 1/2 in L, PK5 (BS-Q08)
- BIRD BARRIER Bird Repellent Gel, 2" L, PK24 (TF-BG25)
- BIRD BARRIER Original Bond, 10.2 oz. (HA-BB04)
- Bird Barrier Bird Repellers