Shop All Bird Repellers
Bird Barrier
Dura - Spike Xtra-Wide Kit w/Bond, 12ft
Mfr # BP-S610
Zoro # G310866027
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 ft
- Overall Height 4 1/2 in
- Overall Width 8 in
- Spike Material Stainless Steel
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-S610
- Zoro # G310866027
- Country of Origin Taiwan, Province of China
- Category Bird Repellers
Dimensions
Overall Length | 12 ft |
Overall Height | 4 1/2 in |
Overall Width | 8 in |
Details
Item | Bird Repellent Spikes |
Spike Material | Stainless Steel |
Base Material | Stainless Steel |
Spike Color | Silver |
Product Type | Bird Repellent Spikes |
Number of Mounting Holes | 15 |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Vultures |
Description
Dura - Spike Xtra-Wide Kit w/Bond,12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH Chain Saw Bar Cover, 24 In Bar (SB24)
- CORONA TOOLS 12-1/4 in Trowel Garden/Transplant (CT 3020I)
- ZORO SELECT Turbo Rotary Spray Nozzle, Size 4,3625psi (ALTPR25-30)
- MTD Pin-Bow Tie Cotter (714-05005)
- BIRD BARRIER Starling Trap (TT-ST10)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-s100)
- BIRD BARRIER Wire and Cord, 6" L, Black (tg-pc15)
- BIRD BARRIER Bird Scare Octopus (SD-OC10)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 8 ft. (DD-8000)
- BIRD BARRIER Bird Repellent, 7" L, Purple (td-av30)
- Bird Barrier Bird Repellers