Shop All Bird Repellers
Bird Barrier
Dura - Spike Wide Kit w/Bond (12ft)
Mfr # BP-S410
Zoro # G610866185
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Overall Length 12 ft
- Overall Height 4 1/2 in
- Base Material Stainless Steel
- Spike Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-S410
- Zoro # G610866185
- Country of Origin Taiwan, Province of China
- Category Bird Repellers
Dimensions
Overall Width | 5 in |
Overall Length | 12 ft |
Overall Height | 4 1/2 in |
Details
Item | Bird Repellent Spikes |
Base Material | Stainless Steel |
Spike Color | Silver |
Number of Mounting Holes | 12 |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Vultures |
Product Type | Bird Repellent Spikes |
Spike Material | Stainless Steel |
Description
Dura - Spike Wide Kit w/Bond (12ft)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Breather (62 326 11-S)
- PET ADOBE Stainless Steel Elevated 2-piece Pet Bowls with Decorative 3.5” Stand for Dogs/Cats (40-ounce Each) (655130HHU)
- ORBIT POPUP SPRNKLR FULL 4"" (54346)
- SIMPSON Light Duty 1200 psi 2.3 gpm Hot Water Electric Pressure Washer (MB1223)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- BIRD BARRIER Netting Bracket, 1-1/2" L, Silver, PK100 (ni-gc30)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-gc20)
- BIRD BARRIER Birdwire, Stainless Steel, 250 ft. (BW-W010)
- BIRD BARRIER Bird Repellent, 7" L, Purple (td-av30)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- Bird Barrier Bird Repellers