Shop All Bird Repellers
Bird Barrier
Daddi Long Leg Bird Deterrent, 2 ft.
Mfr # DD-2000
Zoro # G4417738
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Roofs
- Overall Height 7 in
- Overall Width 2 ft
- Overall Length 2 ft
- Product Type Bird Control Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # DD-2000
- Zoro # G4417738
- UPC # 669893440203
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 7 in |
Overall Width | 2 ft |
Overall Length | 2 ft |
Details
Item | Bird Repellent |
For Use On | Roofs |
Product Type | Bird Control Arms |
Bird Pressure | Light to Medium |
Arm Material | Stainless Steel |
Base Material | Plastic |
Targeted Birds | Pigeons, Seagulls |
Description
Bird Repellent, Targeted Birds Pigeons, Seagulls, Overall Length 2 ft, Overall Height 7 in, Overall Width 2 ft, Base Material Plastic, Arm Material Stainless Steel, Bird Pressure Light to Medium, For Use On Roofs, Product Type Bird Control Arms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Carwash Boom (66.069)
- BRIGGS & STRATTON Gasket - Pump Head (A2069GS)
- VALLEY INDUSTRIES GUN SPRAY TRIGGER 8GPM 22IN (SG-1700-22)
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60711)
- BIRD BARRIER Bird Scare Flash Tape, 1/2" x 300 ft. (SD-FT30)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F2100)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft. (BP-S650)
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g250)
- BIRD BARRIER Bird Netting Spike, 1/4" L, Silver, PK100 (ni-sp00)
- BIRD BARRIER EZ Catch Bird Trap, Small, 17" x 17" (TT-E1717)
- Bird Barrier Bird Repellers