Shop All Bird Repellers
Bird Barrier
Crimps Ferrules, 5/32" L, Silver, PK100
Mfr # nc-n200
Zoro # G7125227
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 0.2 lb
- Overall Length 5/32 in
- Overall Width 1/4 in
- Form Net
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # nc-n200
- Zoro # G7125227
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 5/32 in |
Overall Width | 1/4 in |
Overall Height | 3/4 in |
Depth | 1/8 in |
Width | 1/8 in |
Height | 3/4 in |
Details
Item | Crimps Ferrules |
Used For | Netting |
Weight | 0.2 lb |
Form | Net |
Material | Aluminum |
Color | Silver |
Application Method | Attach to Ferrules |
For Use On | Cable Loop Attachment |
Product Type | Crimps Ferrules |
Features | Ratchet Crimp Tool is Necessary, Two Ferrules Should Be Used Per Cable Loop Attachment |
Description
Crimps Ferrules, Product Type Crimps Ferrules, Material Aluminum, Color Silver, Depth 1/8 in, Width 1/8 in, Height 3/4 in, Features Ratchet Crimp Tool is Necessary, Two Ferrules Should Be Used Per Cable Loop Attachment, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Arizona Cardinals Checkerboard Canopy (601-42C)
- FELCO Knife, Grafting And Pruning (1.92 00)
- TECUMSEH Muffler Rpl 36790 (36790A)
- HIGH COUNTRY PLASTICS Metal Salt Block Holder, , 50 Lbs (SBH)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 7.4 lb. (n3-b130)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Bird Shock Charger, 120V, Large (BS-CP25)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- BIRD BARRIER Original Bond, 10.2 oz. (HA-BB04)
- BIRD BARRIER Fasteners, 3" L, Silver, PK5 (tg-f10)
- Bird Barrier Bird Repellers