Shop All Bird Repellers
Bird Barrier
Corner Kit, PK50
Mfr # BS-Q20
Zoro # G710884409
product price: $76.15
/pk 50, $1.52/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1/4 in
- Overall Height 1/4 in
- Color Blue
- Overall Length 7/8 in
- Base Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-Q20
- Zoro # G710884409
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 7/8 in |
Details
Item | Corner Connector Kit |
Color | Blue |
Base Material | Plastic |
Bird Pressure | Heavy |
Product Type | Bird Slide Connectors |
Slide Material | Plastic, Stainless Steel |
Description
Corner Kit,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Idler 46T (783-08618)
- BLACK & DECKER 10 Amp 15 in. Electric Lawn Mower with Comfort Grip Handle (BEMW472BH)
- OREGON CHNSW FILE & GUIDE 5/32"" (25894)
- NAAN Specialty Sprinkler 30' (004090)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Red (ee-1wr)
- BIRD BARRIER Bird Trap, 16" L, Silver (tt-sp10)
- BIRD BARRIER Bird Repellent Net, StealthNet, 14x100 ft. (N7X-B120)
- BIRD BARRIER Fasteners, 3" L, Silver, PK5 (tg-f10)
- BIRD BARRIER Birdwire, Stainless Steel, 1000 ft. (BW-W030)
- BIRD BARRIER Daddi Long Leg Bird Deterrent, 2 ft. (DD-2000)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- Bird Barrier Bird Repellers