Shop All Bird Repellers
Bird Barrier
Birdwire, Stainless Steel, 500 ft.
Mfr # BW-W020
Zoro # G4417799
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Beams, Ledges, Parapets, Pipes, Signs
- Material Stainless Steel
- Product Type Bird Repellent Wire
- Wire Breaking Strength 100 lb
- Surface Materials for Use With Masonry, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # BW-W020
- Zoro # G4417799
- Country of Origin China
- Category Bird Repellers
Dimensions
Coil Diameter | 3/100 in |
Wire Length | 500 ft |
Details
Item | Birdwire,Stainless Steel,500 ft. |
For Use On | Beams, Ledges, Parapets, Pipes, Signs |
Material | Stainless Steel |
Product Type | Bird Repellent Wire |
Wire Breaking Strength | 100 lb |
Surface Materials for Use With | Masonry, Metal |
Targeted Birds | Pigeons |
Description
Birdwire,Stainless Steel,500 ft., Coil Diameter 3/100 in, For Use On Beams, Ledges, Parapets, Pipes, Signs, Material Stainless Steel, Product Type Bird Repellent Wire, Surface Materials for Use With Masonry, Metal, Targeted Birds Pigeons, Wire Breaking Strength 100 lb, Wire Length 500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Heated Hose 25' (22911)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green4X10 NonRecycled Polyethylene Cable Zip Ties (ST-203-4X10)
- SSN Hanging Mat Rack (1378641)
- NYLABONE Nutri Dent Dental Chews Filet Mignon Min (NTD660T160P)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets (N8-MNK8)
- BIRD BARRIER Bird Repellent, 0.5 oz, Gel, 3/8 in H, PK200 (tf-bg200)
- BIRD BARRIER Wire and Cord, 6" L, Black (tg-pc15)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD-B-GONE Bird B Gone MMBS600SPN 360 Spinning Spider 6ft Diameter (MMBS600SPN)
- Bird Barrier Bird Repellers