Shop All Bird Repellers
Bird Barrier
Bird Trap, 9" L, Light Brown
Mfr # tt-sp20
Zoro # G7134799
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Trapping
- Weight 4.1 lb
- Application Method At Ground Level, Pole or Hang were is needed
- Overall Height 12 1/2 in
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tt-sp20
- Zoro # G7134799
- Country of Origin Multiple
- Category Bird Repellers
Dimensions
Overall Height | 12 1/2 in |
Overall Width | 6 1/2 in |
Overall Length | 9 in |
Overall Depth | 11 1/2 in |
Details
Item | Bird Trap |
Used For | Bird Trapping |
Weight | 4.1 lb |
Application Method | At Ground Level, Pole or Hang were is needed |
Material | Plastic |
Color | Brown |
For Use On | Inside Warehouses, Stores |
Product Type | Animal Trap |
Targeted Animals | Birds |
Capacity | 1 Bird |
Reusable | Yes |
Indoor/Outdoor Use | Indoor |
Bird Species | Sparrows |
Features | Audio Integrated Sparrow Call, Convert to a Multi-Catch, High-Reach Pole Mounting, Preventative Sparrow and Starling Control |
Description
Bird Trap, Targeted Animals Birds, Trap Style One Door Trap, Material Plastic, Indoor/Outdoor Use Indoor, Capacity 1 Bird, Overall Height 12 1/2 in, Overall Width 6 1/2 in, Overall Depth 11 1/2 in, Color Brown, Bird Species Sparrows, Features Audio Integrated Sparrow Call, Convert to a Multi-Catch, High-Reach Pole Mounting, Preventative Sparrow and Starling Control, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Half Moon Turf Edger, Cast Iron Socket (49043)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- BIRD-X Bird Repellent Spikes, 25 ft. L, PK25 (SP-25)
- AEGIS Mouse Bait Stations with Clear Lids - CASE (12 stations) (80000606)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CG40)
- BIRD BARRIER Bird Repellent Netting, 25 ft. L, 2.8 lb. (n3-b110)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 6 ft. (DD-6000)
- BIRD BARRIER Bird Shock Charger, 120V (BS-CP30)
- BIRD BARRIER Extensions Poles, Aluminum, 24 ft. (N8-TP10)
- BIRD BARRIER AMERICA , INC. Bird Barrier 3/4" Black StealthNet Standard Duty Bird Netting, 25' x 75' - N1-B130 (N1-B130)
- Bird Barrier Bird Repellers