Shop All Bird Repellers
Bird Barrier
Bird Trap, 9" L, Light Brown
Mfr # tt-sp15
Zoro # G7131527
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Trapping
- Weight 3.95 lb
- Overall Length 9 in
- Material Plastic
- Form Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tt-sp15
- Zoro # G7131527
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 9 in |
Overall Width | 6 1/2 in |
Overall Height | 12 1/2 in |
Overall Depth | 11 1/2 in |
Details
Item | Bird Trap |
Used For | Bird Trapping |
Weight | 3.95 lb |
Material | Plastic |
Form | Trap |
Application Method | At Ground Level, Pole or Hang were is needed |
Color | Brown |
For Use On | Inside Warehouses, Stores |
Product Type | Animal Trap |
Features | Convert to a Multi-Catch, High-Reach Pole Mounting, Preventative Sparrow and Starling Control |
Capacity | 1 Bird |
Reusable | Yes |
Indoor/Outdoor Use | Indoor |
Bird Species | Sparrows |
Targeted Animals | Birds |
Description
Bird Trap, Targeted Animals Birds, Trap Style One Door Trap, Material Plastic, Indoor/Outdoor Use Indoor, Capacity 1 Bird, Overall Height 12 1/2 in, Overall Width 6 1/2 in, Overall Depth 11 1/2 in, Color Brown, Bird Species Sparrows, Features Convert to a Multi-Catch, High-Reach Pole Mounting, Preventative Sparrow and Starling Control, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Drive 23.35" x13.05" x2.1" (A-481980)
- OREGON Professional Chain Sharpening Kit, 7/32 (558551)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (425)
- ECHO Handheld Blower, 456 cfm, 175 mph, 9.8 lb (PB-2620)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 7.4 lb. (n3-b130)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Yellow (cl-7000)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F350)
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- BIRD BARRIER Bird Repellent Netting, 75 ft.L, 31.65 lb. (n1-b230)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- Bird Barrier Bird Repellers