Shop All Bird Repellers
Bird Barrier
Bird Trap, 16" L, Silver
Mfr # tt-sp10
Zoro # G7134537
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Trapping
- Weight 4.1 lb
- Overall Length 16 in
- Color Silver
- Application Method At Ground Level, Pole or Hang were is needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tt-sp10
- Zoro # G7134537
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 16 in |
Overall Height | 8 in |
Overall Width | 16 in |
Overall Depth | 12 in |
Details
Item | Bird Trap |
Used For | Bird Trapping |
Weight | 4.1 lb |
Color | Silver |
Application Method | At Ground Level, Pole or Hang were is needed |
Material | Stainless Steel |
Form | Trap |
For Use On | Court Yards, Open Spaces, Rooftops |
Product Type | Animal Trap |
Capacity | (12) Birds |
Reusable | Yes |
Indoor/Outdoor Use | Indoor/Outdoor |
Features | Birds Enter the Trap and Immediately Move to the Elevated 2nd Level, Which Eliminates Their Feeling of Entrapment and the Need to Emit a Distress Call |
Targeted Animals | Birds |
Bird Species | Sparrows |
Description
Bird Trap, Targeted Animals Birds, Trap Style Two Door Trap, Material Stainless Steel, Indoor/Outdoor Use Indoor/Outdoor, Capacity (12) Birds, Overall Height 8 in, Overall Width 16 in, Overall Depth 12 in, Color Silver, Bird Species Sparrows, Features Birds Enter the Trap and Immediately Move to the Elevated 2nd Level, Which Eliminates Their Feeling of Entrapment and the Need to Emit a Distress Call, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Element (47 083 02-S)
- TARPS NOW 12 ft x 24 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1224)
- UNDERHILL Underhill Hose Repair 5/8" Male Brass Mender (HRBM-58-M)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 8 ft. (DD-8000)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g200)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F350)
- BIRD-B-GONE BIRD SPIKE 5"" S STEEL (MM2001-5/6)
- Bird Barrier Bird Repellers