Shop All Bird Repellers
Bird Barrier
Bird Slide, Gray, 2.25 lb., 5 ft. L, PK10
Mfr # SL-5G95
Zoro # G4823080
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 2.25 lb
- Overall Height 14 1/2 in
- Overall Length 50 ft
- Application Method Glued or Screwed to Any Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SL-5G95
- Zoro # G4823080
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 14 1/2 in |
Overall Length | 50 ft |
Overall Width | 11 in |
Details
Item | Bird Slide End Cap |
Used For | Bird Control |
Weight | 2.25 lb |
Application Method | Glued or Screwed to Any Surface |
Color | Gray |
Material | UV Stabilized Polycarbonate |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Product Type | Bird Slide End Caps |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Slide Material | Plastic |
Bird Pressure | Heavy |
Base Material | Plastic |
Description
Bird Slide End Cap, Slide Material Plastic, Base Material Plastic, Overall Height 14 1/2 in, Overall Width 11 in, Overall Length 50 ft, Color Gray, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Product Type Bird Slide End Caps, Standards Not Applicable, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Tool Bag, Bag Insulated Rw Protect 6-3 Gallon, Black, Water-Repellent, Wind-Tight Polyester (153UBBLK6GL)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Silver (EP84AB)
- STENS New 330–650 Standard Blade For Kubota Zg Series; Requires 3 For 54 In. Deck K5617–97530, K5617–34330 (330-650)
- WATERWAY 2 in. NPT Plug - White (WW7159910)
- BIRD BARRIER Pigeon Trap, Knock Down, w/Shade (TT-SW05)
- BIRD BARRIER EZ Catch Bird Trap, Large, 24" x 24" (TT-E2424)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F350)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Color: Silver (BP-S4100)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- Bird Barrier Bird Repellers