Shop All Bird Repellers
Bird Barrier
Bird Slide, Gray, 1 lb., 5 ft. L, PK10
Mfr # SL-5G90
Zoro # G4823108
product price: $52.49
/pk 10, $5.25/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1 lb
- Application Method Glued or Screwed to Any Surface
- Overall Height 8 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SL-5G90
- Zoro # G4823108
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 8 1/2 in |
Overall Width | 6 in |
Overall Length | 5 ft |
Details
Item | Bird Slide End Cap |
Used For | Bird Control |
Weight | 1 lb |
Application Method | Glued or Screwed to Any Surface |
Color | Gray |
Material | UV Stabilized Polycarbonate |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Product Type | Bird Slide End Caps |
Bird Pressure | Heavy |
Slide Material | Plastic |
Base Material | Plastic |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Description
Bird Slide End Cap, Slide Material Plastic, Base Material Plastic, Overall Height 8 1/2 in, Overall Width 6 in, Overall Length 5 ft, Color Gray, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Product Type Bird Slide End Caps, Standards Not Applicable, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS Fora Micro 1Qt (HGC718120)
- CAREPLAY CarePlay Ride On Puppy, Blue (C2001P)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-16X20)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- BIRD BARRIER Nails, Aluminum, PK100 (HA-AN0)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets (N8-MNK8)
- BIRD BARRIER Pigeon Trap, Large, w/Shade, Water, Feeder (TT-SW15)
- Bird Barrier Bird Repellers