Shop All Bird Repellers
Bird Barrier
Bird Slide, Gray, 0.7 lb., 5 ft. L, PK12
Mfr # SL-5G85
Zoro # G4823047
product price: $60.95
/pk 12, $5.08/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 0.7 lb
- Overall Height 1 1/2 in
- Application Method Glued or Screwed to Any Surface
- Material UV Stabilized Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SL-5G85
- Zoro # G4823047
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 5 ft |
Overall Width | 1 1/2 in |
Surface Width - Minimum | 3 in |
Surface Width - Maximum | 6 in |
Details
Item | Bird Slide Connector |
Used For | Bird Control |
Weight | 0.7 lb |
Application Method | Glued or Screwed to Any Surface |
Material | UV Stabilized Polycarbonate |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Color | Gray |
Product Type | Bird Slide Seam Connectors |
Base Material | Plastic |
Bird Pressure | Heavy |
Slide Material | Plastic |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Includes Mounting Hardware | Yes |
Description
Bird Slide Connector, Slide Material Plastic, Base Material Plastic, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Overall Length 5 ft, Color Gray, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Includes Mounting Hardware Yes, Product Type Bird Slide Seam Connectors, Standards Not Applicable, Surface Width - Maximum 6 in, Surface Width - Minimum 3 in, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS GrowTech Leather Fruit Pruner Holster (ACC-LP300)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- HONDA Spark Plug (98079-56846)
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb (LB6003)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Mist Net, 8 x 30 ft. (N8-MN15)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- BIRD BARRIER Bird Scare Octopus (SD-OC10)
- Bird Barrier Bird Repellers