Shop All Bird Repellers
Bird Barrier
Bird Slide, Gray, 0.4 lb., 5 ft. L, PK12
Mfr # SL-5G80
Zoro # G4823065
product price: $41.99
/pk 12, $3.50/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 0.4 lb
- Overall Height 6 in
- Overall Length 15 ft
- Material UV Stabilized Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SL-5G80
- Zoro # G4823065
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 6 in |
Overall Length | 15 ft |
Overall Width | 1 1/2 in |
Surface Width - Minimum | 3 in |
Surface Width - Maximum | 6 in |
Details
Item | Bird Slide Connector |
Used For | Bird Control |
Weight | 0.4 lb |
Material | UV Stabilized Polycarbonate |
Application Method | Glued or Screwed to Any Surface |
Color | Gray |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Product Type | Bird Slide Seam Connectors |
Includes Mounting Hardware | Yes |
Bird Pressure | Heavy |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Base Material | Plastic |
Slide Material | Plastic |
Description
Bird Slide Connector, Slide Material Plastic, Base Material Plastic, Overall Height 6 in, Overall Width 1 1/2 in, Overall Length 15 ft, Color Gray, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Includes Mounting Hardware Yes, Product Type Bird Slide Seam Connectors, Standards Not Applicable, Surface Width - Maximum 6 in, Surface Width - Minimum 3 in, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 6356D7 Flush-Mount Interior Light (6356D7)
- VALLEY FORGE FLAGS FLAG MOUNTING RINGS 2PK (28219)
- WOODLINK BIRD FEDER WTHR GRD 5""H (COPLEAF18)
- MTD Oil Fill Tube Asse (951-14613)
- BIRD BARRIER Bird Slide, Beige, 21 lb., 5 ft. L, PK10 (SL-5B50)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 8 ft. (DD-8000)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- Bird Barrier Bird Repellers