Shop All Bird Repellers
Bird Barrier
Bird Slide, Beige, 5.85 lb., 5 ft. L, PK3
Mfr # SL-5B65
Zoro # G4823135
product price: $74.79
/pk 3, $24.93/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 5.85 lb
- Overall Length 15 ft
- Overall Width 6 in
- Overall Height 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SL-5B65
- Zoro # G4823135
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 15 ft |
Overall Width | 6 in |
Overall Height | 15 ft |
Details
Item | Bird Slide Extension |
Used For | Bird Control |
Weight | 5.85 lb |
Material | UV Stabilized Polycarbonate |
Application Method | Glued or Screwed to Any Surface |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Color | Beige |
Product Type | Bird Slide Extensions |
Base Material | Plastic |
Slide Material | Plastic |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Bird Pressure | Heavy |
Description
Bird Slide Extension, Slide Material Plastic, Base Material Plastic, Overall Height 15 ft, Overall Width 6 in, Overall Length 15 ft, Color Beige, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Product Type Bird Slide Extensions, Standards Not Applicable, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (7/8" X 51") 21" x5" x1" (A-CX47)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW9)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Bird Shock Charger, 12V, Small Solar (BS-CS30)
- BIRD BARRIER Bird Slide, Gray, 0.4 lb., 5 ft. L, PK12 (SL-5G80)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F3100)
- BIRD BARRIER Pigeon Trap, w/Shade, Water and Feeder (TT-SW10)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Red (ee-1wr)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- Bird Barrier Bird Repellers