Shop All Bird Repellers
Bird Barrier
Bird Slide, Beige, 11 lb., 5 ft. L, PK10
Mfr # SL-5B75
Zoro # G4823150
product price: $261.99
/pk 10, $26.20/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 11 lb
- For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
- Overall Length 50 ft
- Material UV Stabilized Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SL-5B75
- Zoro # G4823150
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Width | 6 in |
Overall Height | 50 ft |
Details
Item | Bird Slide Extension |
Used For | Bird Control |
Weight | 11 lb |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Material | UV Stabilized Polycarbonate |
Application Method | Glued or Screwed to Any Surface |
Color | Beige |
Product Type | Bird Slide Extensions |
Bird Pressure | Heavy |
Slide Material | Plastic |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Base Material | Plastic |
Description
Bird Slide Extension, Slide Material Plastic, Base Material Plastic, Overall Height 50 ft, Overall Width 6 in, Overall Length 50 ft, Color Beige, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Product Type Bird Slide Extensions, Standards Not Applicable, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ignition Switch (OEM-725-0267A)
- ON THE GO Single Tank, 16000 Grains Removal Capacity, 9-1/2" Diameter x 22" Height Softener Tank Size (OTG3-NTP-1DS)
- SWAN SNHR58150 Garden Hose, 150 ft L (CSNHR58150)
- SHARKBITE Swivel Elbow, 90 deg., 1-1/2" Tube Size (UXL0241)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Bird Slide, Beige, 8 lb., 5 ft. L, PK3 (SL-5B15)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD BARRIER Nails, Aluminum, PK100 (HA-AN0)
- BIRD BARRIER Crimping Tool, 2-1/4" L, Blue (to-bw10)
- BIRD-X Bird Repellent Spikes, 24 ft. L, PK12 (STS-24)
- Bird Barrier Bird Repellers