Shop All Bird Repellers
Bird Barrier
Bird Slide, Beige, 0.4 lb., 5 ft. L, PK12
Mfr # SL-5B80
Zoro # G4823141
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 0.4 lb
- Overall Length 5 ft
- Material UV Stabilized Polycarbonate
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # SL-5B80
- Zoro # G4823141
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 5 ft |
Overall Width | 1 1/2 in |
Overall Height | 6 in |
Surface Width - Maximum | 6 in |
Surface Width - Minimum | 3 in |
Details
Item | Bird Slide Connector |
Used For | Bird Control |
Weight | 0.4 lb |
Material | UV Stabilized Polycarbonate |
Application Method | Glued or Screwed to Any Surface |
Color | Beige |
For Use On | Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges |
Product Type | Bird Slide Connectors |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures |
Bird Pressure | Heavy |
Includes Mounting Hardware | Yes |
Base Material | Plastic |
Slide Material | Plastic |
Description
Bird Slide Connector, Slide Material Plastic, Base Material Plastic, Overall Height 6 in, Overall Width 1 1/2 in, Overall Length 5 ft, Color Beige, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Includes Mounting Hardware Yes, Product Type Bird Slide Connectors, Standards Not Applicable, Surface Width - Maximum 6 in, Surface Width - Minimum 3 in, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (741-0356A)
- STENS New 380-223 Buzz Trimmer Line For Approximate Length 190 Ft., Color Orange, Diameter 0.105 In. (380-244)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- URO PARTS Valve Cover 2010- N55B Eng, 11127570292 (11127570292)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Wire and Cord, 6" L, Black (tg-pc15)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- BIRD BARRIER Bird Repellent Gel, 2" L, PK24 (TF-BG25)
- BIRD BARRIER Marlin Spike (TO-MS05)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- Bird Barrier Bird Repellers