Shop All Bird Repellers
Bird Barrier
Bird Shock Flex-Track, Gray, 50 ft.
Mfr # BS-FG60
Zoro # G4417896
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 10.35 lb
- Overall Width 17 in
- For Use On Any Surface, Beams, Ledges, Parapets, Roof Peaks
- Coverage 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-FG60
- Zoro # G4417896
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 17 in |
Overall Length | 50 ft |
Overall Height | 2 in |
Surface Width - Minimum | 6 in |
Surface Width - Maximum | 10 in |
Details
Item | Electrified Bird Shock Track |
Used For | Bird Control |
Weight | 10.35 lb |
For Use On | Any Surface, Beams, Ledges, Parapets, Roof Peaks |
Coverage | 50 ft |
Material | Stainless Steel |
Form | Reel |
Color | Gray |
Application Method | Track Glues to Surface, Electrical Connectors Allow Current to Flow From One Track to The Next |
Product Type | Bird Repellent Straight Track |
Number of Straight Connections | 11 |
Connection Type | Crimp |
Number of Corner Connections | 9 |
Bird Pressure | Light to Heavy |
Description
Electrified Bird Shock Track, Product Type Bird Repellent Straight Track, Material Stainless Steel, Color Gray, Connection Type Crimp, Overall Height 2 in, Overall Length 50 ft, Overall Width 17 in, Bird Pressure Light to Heavy, Number of Corner Connections 9, Number of Straight Connections 11, Standards Not Applicable, Surface Width - Maximum 10 in, Surface Width - Minimum 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Brass Sprayer Repair Kit (6-4627)
- BRIGGS & STRATTON Flange Ball Bearing, 3/4" ID x 1-3/8" OD (7011807YP)
- PRIME-LINE Self Closing Gate Spring, 10-1/2 In., Steel, Black, Adjustable 6 Pack (RG 18668)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X50)
- BIRD BARRIER Fasteners, 3" L, Silver, PK5 (tg-f10)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F110)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- Bird Barrier Bird Repellers