Shop All Bird Repellers
Bird Barrier
Bird Shock Charger, 2D Batteries
Mfr # BS-CS15
Zoro # G4417948
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1.15 lb
- Material Plastic
- Overall Length 8 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-CS15
- Zoro # G4417948
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 8 1/2 in |
Overall Width | 6 in |
Overall Height | 3 in |
Details
Item | Bird Shock Battery Charger |
Used For | Bird Control |
Weight | 1.15 lb |
Material | Plastic |
Color | Black |
For Use On | Any Surface, Beams, Ledges, Parapets, Roof Peaks |
Product Type | Track Charger |
Features | Blinking Indicator Light When Operating |
Charger Input Voltage | 6 or 12 V DC |
Charger Output Voltage | 7,300V |
Output Voltage | 7,300V |
Description
Bird Shock Battery Charger, Product Type Track Charger, Charger Input Voltage 6 or 12 V DC, Charger Output Voltage 7,300V, Features Blinking Indicator Light When Operating, Includes Not Applicable, Output Voltage 7,300V, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Recoil Starter Asm (951-10790)
- NYLABONE Power Chew Dental Dinosaur Dog Toy Giant (NDD101P)
- SEYMOUR MIDWEST Scuffle Hoe, 6"x4" Head, 54" Handle (42141)
- KOOVA Wall Mount 3 Bike Rack (KV-Bike3-V1)
- BIRD BARRIER Birdwire, Stainless Steel, 500 ft. (BW-W020)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F2100)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD BARRIER Mist Net, 8 x 30 ft. (N8-MN15)
- BIRD BARRIER Away with Geese, Land Based Unit (SD-GS30)
- BIRD BARRIER Bird Scare Eye Balloon, Yellow (SD-SE10)
- Bird Barrier Bird Repellers