Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Dura-Spike, 51 ft.
Mfr # BP-S650
Zoro # G9040586
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 11.05 lb
- Overall Height 4 3/4 in
- Form Spikes
- Application Method Glued or Screwed to Any Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-S650
- Zoro # G9040586
- Country of Origin Taiwan, Province of China
- Category Bird Repellers
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 8 in |
Overall Length | 51 ft |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 11.05 lb |
Form | Spikes |
Application Method | Glued or Screwed to Any Surface |
Coverage | 51 ft |
Color | Silver |
Material | Stainless Steel |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Product Type | Bird Repellent Spikes |
Base Material | Stainless Steel |
Bird Pressure | Light to Heavy |
Targeted Birds | Pigeons |
Includes Mounting Hardware | Yes |
Spike Color | Silver |
Spike Material | Stainless Steel |
Number of Mounting Holes | 15 |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Stainless Steel, Overall Length 51 ft, Overall Width 8 in, Overall Height 4 3/4 in, Targeted Birds Pigeons, Number of Mounting Holes 15, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BILT PRODUCTS Metal Trap Stand (T9005)
- STENS Transmission Filter 120-380 For Honda 25641-Ve4-003 (120-380)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- WATER TECH Water Tech WTBP40X022SS Pool Blaster Pro Sand & Silt Filtration Bag (WTBP40X022SS)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Bird Repellent Net, StealthNet, 14x100 ft. (N7X-B120)
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- BIRD BARRIER Bird Shock Charger, 12V, Small Solar (BS-CS30)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- Bird Barrier Bird Repellers