Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Bird-Flite, 50 ft., Color: Silver
Mfr # BP-F250
Zoro # G9040516
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 5.4 lb
- Coverage 50 ft
- Overall Length 50 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F250
- Zoro # G9040516
- UPC # 669893260306
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Width | 5 in |
Overall Height | 4 1/2 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 5.4 lb |
Coverage | 50 ft |
Color | Silver |
Material | Stainless Steel |
Application Method | Glued or Screwed to Any Surface |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Form | Spikes |
Product Type | Bird Repellent Spikes |
Number of Mounting Holes | 6 |
Targeted Birds | Pigeons |
Base Material | Plastic |
Bird Pressure | Light to Heavy |
Spike Material | Stainless Steel |
Spike Color | Silver |
Includes Mounting Hardware | Yes |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 50 ft, Overall Width 5 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX Storeaway Arc Lid 1200L Brown (86632)
- COUNTRY VET Metered Dispenser Beige (321131CVA)
- BRIGGS & STRATTON Switch, DP - NO/NC (7022886YP)
- MI-T-M Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP (CW-2405-4ME3)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Crimps Ferrules, 5/32" L, Silver, PK100 (nc-n200)
- BIRD BARRIER Pigeon Trap, Large, w/Shade, Water, Feeder (TT-SW15)
- BIRD BARRIER Nails, Aluminum, PK100 (HA-AN0)
- 4 THE BIRDS Bird Repellent Liquid, 1 gal, Jug (677)
- Bird Barrier Bird Repellers