Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Bird-Flite, 50 ft.
Mfr # BP-F350
Zoro # G6069533
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 7 lb
- Form Spikes
- Coverage 50 ft
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F350
- Zoro # G6069533
- UPC # 669893260511
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 8 in |
Overall Length | 50 ft |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 7 lb |
Form | Spikes |
Coverage | 50 ft |
Application Method | Glued or Screwed to Any Surface |
Material | Stainless Steel |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Color | Natural |
Product Type | Bird Repellent Spikes |
Spike Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 6 |
Base Material | Plastic |
Bird Pressure | Light to Heavy |
Targeted Birds | Pigeons |
Spike Color | Silver |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 50 ft, Overall Width 8 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead AHTH-7 Tow Demon with Steel Cable - 12' (AHTH-7)
- AGRI-FAB Chip-N-Vac, 32 cu ft Bag, 2" Chipping Dia. (45-0578)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEWB20102GGG602)
- SPEEDCLEAN Spray Wand, 36 inch Long 90-Degree (8945)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft. (BP-S650)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 7.4 lb. (n3-b130)
- BIRD BARRIER Fasteners, 3" L, Silver, PK5 (tg-f10)
- BIRD-X Bird-X Visual Deterrent, Bird Deflector (BD)
- Bird Barrier Bird Repellers