Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Bird-Flite, 25 ft., Color: Silver
Mfr # BP-F225
Zoro # G9040534
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 2.8 lb
- Form Spikes
- Overall Width 5 in
- Application Method Glued or Screwed to Any Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F225
- Zoro # G9040534
- UPC # 669893260351
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 5 in |
Overall Height | 4 1/2 in |
Overall Length | 25 ft |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 2.8 lb |
Form | Spikes |
Application Method | Glued or Screwed to Any Surface |
Color | Silver |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Coverage | 25 ft |
Material | Stainless Steel |
Product Type | Bird Repellent Spikes |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 6 |
Targeted Birds | Pigeons |
Spike Color | Silver |
Base Material | Plastic |
Spike Material | Stainless Steel |
Bird Pressure | Light to Heavy |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 25 ft, Overall Width 5 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Edger Blade, 7 3/4 In. (375661)
- BN PRODUCTS USA Rebar Tying Wire, PK50 (BNT-40-WIRE-USA)
- MADRAX Bike Rack, Silver, 36" H, 39" L, Steel (QS-WP36-5-SF-G)
- CHAPIN Watering Can w/Removable Nozzle, 2gal. (47998)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets (N8-MNK8)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft. (BP-S650)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-s100)
- BIRD BARRIER Zip Ties, 1/2" L, Black, PK10 (tg-f20)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- Bird Barrier Bird Repellers