Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Bird-Flite, 100 ft.
Mfr # BP-F2100
Zoro # G9040507
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 10.65 lb
- For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
- Form Spikes
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F2100
- Zoro # G9040507
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 5 in |
Overall Length | 100 ft |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 10.65 lb |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Form | Spikes |
Material | Stainless Steel |
Color | Silver |
Coverage | 100 ft |
Application Method | Glued or Screwed to Any Surface |
Product Type | Bird Repellent Spikes |
Targeted Birds | Pigeons |
Spike Material | Stainless Steel |
Base Material | Plastic |
Spike Color | Silver |
Includes Mounting Hardware | Yes |
Bird Pressure | Light to Heavy |
Number of Mounting Holes | 6 |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 100 ft, Overall Width 5 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fitting-Grease .25 (737-0211A)
- LANDSCAPERS SELECT Guide Hose Deluxe Plastic (GM-203)
- SCOTTY Powerlock Rod Holder w/o Mount - Black (229-BK)
- LOGO BRANDS San Francisco 49ers Mini Size Composite Football (627-93MC-1)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp20)
- BIRD BARRIER Fasteners, 3" L, Silver, PK5 (tg-f10)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- BIRD BARRIER Away with Geese, Water Based Unit (SD-GS35)
- BIRD BARRIER Bird Slide, Beige, 21 lb., 5 ft. L, PK10 (SL-5B50)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6s0)
- BIRD-X Bird Repellent Spikes, 50 ft. L (SP-50)
- Bird Barrier Bird Repellers