Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Bird-Flite, 100 ft.
Mfr # BP-F1100
Zoro # G6187151
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 10 lb
- Overall Height 4 1/2 in
- Coverage 100 ft
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F1100
- Zoro # G6187151
- UPC # 669893260108
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 100 ft |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 10 lb |
Coverage | 100 ft |
Color | Natural |
Material | Stainless Steel |
Application Method | Glued or Screwed to Any Surface |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Form | Spikes |
Product Type | Bird Repellent Spikes |
Number of Mounting Holes | 6 |
Base Material | Plastic |
Spike Color | Silver |
Bird Pressure | Light to Heavy |
Includes Mounting Hardware | Yes |
Spike Material | Stainless Steel |
Targeted Birds | Pigeons |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 100 ft, Overall Width 2 1/2 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Mississippi State Team Stripe Official-Size Composite Football (177-93FC-1)
- GARMIN PRO 550 Remote Dog Trainer 1 Mile Expandable System (010-01202-00)
- CORONA TOOLS LOPPER 32"" DUAL CUT (SL 7180)
- SCENIC SAND Scenic Sand 4562 Activa 5 lbs Bag of Colored Sand; Forest Green (4562)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- BIRD BARRIER Bird Repellent Net, StealthNet, 14x100 ft. (N7X-B120)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Stealth Net, Bat, 3/8", 10 x 10 ft. (N8-B100)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp20)
- BIRD -B-GONE Bird-B-Gone Bird-Out Bird Deterrent For Assorted Species (BIRDOUT-REF)
- Bird Barrier Bird Repellers