Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Bird-Flite, 10 ft.
Mfr # BP-F210
Zoro # G9040525
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1.4 lb
- Overall Width 5 in
- Material Stainless Steel
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F210
- Zoro # G9040525
- UPC # 669893260405
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 5 in |
Overall Height | 4 1/2 in |
Overall Length | 10 ft |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 1.4 lb |
Material | Stainless Steel |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Application Method | Glued or Screwed to Any Surface |
Color | Silver |
Coverage | 10 ft |
Form | Spikes |
Product Type | Bird Repellent Spikes |
Includes Mounting Hardware | Yes |
Spike Color | Silver |
Targeted Birds | Pigeons |
Bird Pressure | Light to Heavy |
Base Material | Plastic |
Spike Material | Stainless Steel |
Number of Mounting Holes | 6 |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 10 ft, Overall Width 5 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON JT Eaton Pest Catchers Glue Trap , 4PK (844)
- MTD Strap Asm-Shoulder (791-682075B)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Blue, Polyethylene (BT-815-A)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- BIRD BARRIER Bird Shock Charger, 12V, Small Solar (BS-CS30)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F110)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft. (BP-S650)
- Bird Barrier Bird Repellers