Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes, Bird-Flite, 10 ft.
Mfr # BP-F110
Zoro # G6115636
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 2 lb
- Color Natural
- For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
- Overall Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F110
- Zoro # G6115636
- UPC # 669893260115
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 10 ft |
Overall Height | 4 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 2 lb |
Color | Natural |
For Use On | Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs |
Coverage | 10 ft |
Material | Stainless Steel |
Form | Spikes |
Application Method | Glued or Screwed to Any Surface |
Product Type | Bird Repellent Spikes |
Spike Color | Silver |
Base Material | Plastic |
Spike Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Bird Pressure | Light to Heavy |
Targeted Birds | Pigeons |
Number of Mounting Holes | 6 |
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 10 ft, Overall Width 2 1/2 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Short Block Acx (841P021441S)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2003-0MMB)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Charcoal (CLG65CC)
- KRAFT TOOL Dirt Tamper, 10"x10 (CC926)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Zip Ties, 1/2" L, Black, PK10 (tg-f20)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Pigeon Trap, w/Shade, Water and Feeder (TT-SW10)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR (MM2000-5/6)
- Bird Barrier Bird Repellers