Shop All Bird Repellers
Bird Barrier
Bird Repellent Spikes Adhesive
Mfr # HA-BB03
Zoro # G2032217
original price:
$16.49
7% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control Products
- Weight 0.63 lb
- Form Gel
- For Use On All Bird Species, Ledges
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # HA-BB03
- Zoro # G2032217
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 11 1/2 in |
Overall Width | 2 in |
Details
Item | Bird Repellent Spike Adhesive |
Used For | Bird Control Products |
Weight | 0.63 lb |
Form | Gel |
For Use On | All Bird Species, Ledges |
Color | Gray |
Product Type | Spike Adhesive |
Features | Excellent UV Characteristics, Handles Dramatic Temperature Changes Without Cracking, Securely Holds Metals and Plastics to Most Building Substrates |
Targeted Birds | All Bird Species |
Description
Bird Repellent Spike Adhesive, Overall Width 2 in, Overall Height 11 1/2 in, Features Excellent UV Characteristics, Handles Dramatic Temperature Changes Without Cracking, Securely Holds Metals and Plastics to Most Building Substrates, Product Type Spike Adhesive, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Wedge, Plastic, 5-1/2" (23562)
- COLORITE - SWAN Colorite-swan 50 WeatherFlex All Weather Reinforced Garden Hose SNWF58050 (SNWF58050)
- SERENELIFE Resistance Band (SLRBGF)
- LOGO BRANDS Texas Gameday Clear Crossbody (218-66P)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Yellow (cl-7000)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- BIRD BARRIER Bird Netting Spike, 1/4" L, Silver, PK100 (ni-sp00)
- Bird Barrier Bird Repellers