Shop All Bird Repellers
Bird Barrier
Bird Repellent Netting, 75 ft. L, 7.4 lb.
Mfr # n3-b130
Zoro # G4822959
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 7.4 lb
- Overall Width 25 ft
- Coverage 1875 sq ft
- For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # n3-b130
- Zoro # G4822959
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 25 ft |
Mesh Net Size | 2 in |
Overall Length | 75 ft |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 7.4 lb |
Coverage | 1875 sq ft |
For Use On | Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks |
Color | Black |
Form | Net |
Application Method | Pre-Installed Cable System |
Material | Polyethylene |
Standards | NFPA 701 |
Product Type | Bird Repellent Netting |
Features | Netting Attached to Pre-Installed Cable System |
Coverage Area | 1,875 sq ft |
Bird Pressure | Heavy |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Includes Mounting Hardware | Yes |
Targeted Animals | Large Birds, Pigeons, Seagulls |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,875 sq ft, Material Polyethylene, Color Black, Mesh Net Size 2 in, Overall Length 75 ft, Overall Width 25 ft, Targeted Animals Large Birds, Pigeons, Seagulls, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL BBQ Grill Brush - 17.5 in (BQ-17B)
- MASTER MFG Sprayer, 3-Point, Polyethylene Tank, 15 ft Hose Length (S3O-51-040A-MM)
- ZORO SELECT Smooth Wire, Steel, 390 ft. (4LVP7)
- XPOSE SAFETY 6 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-630-X-A)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp15)
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6s0)
- BIRD-X Visual Bird Repellers, Falcon Decoy (FALCON)
- Bird Barrier Bird Repellers