Shop All Bird Repellers
Bird Barrier
Bird Repellent Netting, 75 ft. L, 12.6 lb.
Mfr # n1-b130
Zoro # G4823038
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 12.6 lb
- For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
- Form Net
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # n1-b130
- Zoro # G4823038
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 75 ft |
Mesh Net Size | 3/4 in |
Overall Width | 25 ft |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 12.6 lb |
For Use On | Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks |
Form | Net |
Material | Polyethylene |
Coverage | 1875 sq ft |
Application Method | Pre-Installed Cable System |
Color | Black |
Standards | NFPA 701 |
Product Type | Bird Repellent Netting |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Includes Mounting Hardware | Yes |
Targeted Animals | Blackbirds, Grackles, Large Birds, Pigeons, Seagulls, Sparrows, Starlings, Swallows |
Features | Netting Attached to Pre-Installed Cable System |
Coverage Area | 1,875 sq ft |
Bird Pressure | Heavy |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,875 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 75 ft, Overall Width 25 ft, Targeted Animals Blackbirds, Grackles, Large Birds, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 4 gal. Diaphragm Pump Sprayer, 51" Hose Length (301)
- MTD Shaft-Spindle 5.46 (938-04292)
- BEST GARDEN Metal Insulated Grip Hot Water Pistol Nozzle, Blue & Gray (GN5685)
- PATRIOT PE5 Fence Energizer - 0.20 Joule (819958)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- BIRD BARRIER Netting Bracket, 1-1/2" L, Silver, PK100 (ni-gc30)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- BIRD BARRIER Bird Trap, 16" L, Silver (tt-sp10)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 25 ft., Color: Silver (BP-F225)
- BIRD-X Visual Bird Repellers, Irri-Tape, Weight: 5 lb (TAPE-500)
- Bird Barrier Bird Repellers